Beli bosch battery charger di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp2.799.900

    BOSCH Battery Charger (Pengisi Daya Aki)
    atribut:
    • Charging Voltage (V): 28.8 / 29.4(± 0.6), 14.4/ 14.74 (± 0.25), 13.6/ 16.5 (± 0.25)
    • Charging Current (A): 7 (± 0.7), 5 (± 0.5), 3.5 (± 0.35), 1.5 (± 0.3)
    • Battery Type: 12V + 24V lead acid battery (AGM, GEL, open and VRLA)
    • Dimension (LxWxH) (mm): 197x108x65
    • Input Power (W): 135
    • Input Voltage: 230V - 240V/50 Hz
    • Rated Output Current (A) : 3.5/7
  2. BOSCH Battery & Charger
    Mulai

    Rp9.599.900

    BOSCH Battery & Charger
    atribut:
    • Capacity (Ah): 4
    • Material: Battery: Polyamide resin, high density Polyethylene , Charger: ABS resin
    • Power Supply (V): AC100
    • Type: 2 battery packs + charger
    • Voltage (V): 18
    • Power Consumption (W): 190
  3. BOSCH Starter Kit Battery
    Mulai

    Rp1.899.900

    BOSCH Starter Kit Battery
    atribut:
    • Cell Type: Li-Ion
  4. BOSCH Charger
    Mulai

    Rp539.900

  5. BOSCH Battery
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    BOSCH Battery
    Deskripsi:
    Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
  6. Wipro Battery Charger Reguler (Pengisi Daya Aki)
    Mulai

    Rp1.099.900

  7. Wipro Battery Charger (Pengisi Daya Aki)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp2.199.900

    Wipro Battery Charger (Pengisi Daya Aki)
    atribut:
    • Rate Input Voltage (V): 220
    • Charging Voltage (A): 12 to 24
  8. Taffware Car Motorcycle Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp319.900

    Taffware Car Motorcycle Battery Charger (Pengisi Daya Aki)
    Deskripsi:
    Alat ini merupakan charger portable yang dapat digunakan untuk mengisi baterai atau aki sepeda motor serta mobil dengan tegangan sebesar 12 V dan 24 V. Dengan ini Anda dapat mengisi baterai mobil atau motor dimanapun Anda memiliki sumber listrik. Miliki chager aki dari Taffware ini untuk menjaga kerusakan pada aki Anda
    atribut:
    • Voltage (V): DC 12/24
    • Dimensions (mm): 185 x 140 x 80
    • Input Power (W): 260
    • Electrical Plug Type: EU Plug
    • Material: Aluminium
    • Input Voltage/Frequency (V/Hz): 110-250, 50
  9. Camelion Battery Charger (Baterai Cas)
    Mulai

    Rp53.900

    Camelion Battery Charger (Baterai Cas)
    Deskripsi:
    - RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
  10. VOZ Battery Charger 12-24V (Pengisi Daya Aki)
    Mulai

    Rp599.900

    VOZ Battery Charger 12-24V (Pengisi Daya Aki)
    atribut:
    • Output voltage (V): 12|24
  11. TOLSEN Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp1.099.900

    TOLSEN Battery Charger (Pengisi Daya Aki)
    atribut:
    • Voltage (V): 12/24
  12. DENGEN Battery Quick Charger (Pengisi Daya Aki)
    Mulai

    Rp21.999.900

    DENGEN Battery Quick Charger (Pengisi Daya Aki)
    atribut:
    • Rectification: Silicon diode unit for full-wave
  13. NOCO GENIUS Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp3.199.900

    NOCO GENIUS Battery Charger (Pengisi Daya Aki)
    Deskripsi:
    5-Amp Battery Charger, Battery Maintainer, and Battery DesulfatorIntroducing the all-new GENIUS5, one of our most powerful, highest-performing, energy-efficient, and compact chargers yet. The GENIUS5 is a 6-volt and 12-volt battery charger, battery maintainer, and battery desulfator rated at 5-amps for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion batteries. - Meet the GENIUS5 - Similar to our G3500, just better. It's 34% smaller and delivers 65% more power. And it's simpler and easier to use than ever before.- Do more with Genius - Designed for 6-volt and 12-volt lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion batteries.- - Enjoy precision charging - An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates.- Charge dead batteries - Charges dead batteries as low as 1-volt. Or use the all-new Force Mode that allows you to take control and manually begin charging dead batteries down to zero volts.- Simple to set up and use - Plug-in, connect to the battery, select a charge mode, and start charging your battery. A fully-automatic, worry-free battery charger for year-round use.- Restore your battery - Detects sulfation and acid stratification and restores lost performance for stronger engine starts and extended battery life.- Compatible with all types of vehicles - Charge and maintain cars, motorcycles, lawnmowers, ATVs, tractors, trucks, SUVs, boats, classic cars, hot rods, and more - you name it.
    atribut:
    • Low-Voltage Detection: 1V (6V,12V,24V)
    • Cooling: Natural Convection
  14. BOSCH Cordless Angle Grinder
    Mulai

    Rp2.599.900

    BOSCH Cordless Angle Grinder
    Deskripsi:
    Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
  15. VOZ 12-60V Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp3.399.900

    VOZ 12-60V Battery Charger (Pengisi Daya Aki)
    Deskripsi:
    VOZ Charger Aki adalah sebuah alat untuk mengisi daya pada Aki agar bisa digunakan kembali. Begitu pula dengan Fungsi Charger Aki Otomatis, tetapi perbedaannya terletak pada pengisian yang bisa mati dan hidup sendiri.Charger aki otomatis ini sangat berguna karena banyak Aki yang rusak karena daya terisi terlalu penuh dan melebihi kapasitas aki. Apalagi jika salah dalam penggunaan dan dilakukan oleh pemula yang sedang coba-coba.
    atribut:
    • Voltage (V): 6, 12, 24, 48, 60
    • Ampere (A): 60
    • Max Charge (Ah): 300
    • Dimensions (mm): 340x270x210
  16. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  17. BOSCH Cordless Workligh (Lampu Kerja)
    Mulai

    Rp2.199.900

    BOSCH Cordless Workligh (Lampu Kerja)
    Deskripsi:
    -Bekerja setiap saat sepanjang hari: Pencahayaan yang sangat baik berkat LED berdaya baterai hingga 1900 lumens-Siap dipakai sepanjang hari: daya baterai hingga 8 jam-Disesuaikan dengan cepat dan fleksibel untuk semua situasi kerja: 5 posisi yang dapat diatur dan ulir tripod 5/8 "
    atribut:
    • Battery Voltage (V): 18
    • Operating Time 14.4V (minute/Ah): 80 (14.4V)
    • Operating Time 18V (minute/Ah): 100
    • Brightness Levels: 2
    • Luminous Flux (Lumen): 1900
Daftar Harga bosch battery charger Terbaru October 2026
BOSCH Battery Charger (Pengisi Daya Aki)Rp2.799.900
KRISBOW Battery Charger (Pengisi Daya Aki)Rp999.900
BOSCH Battery & ChargerRp9.599.900
BOSCH Starter Kit BatteryRp1.899.900
BOSCH ChargerRp539.900
BOSCH BatteryRp569.900
Wipro Battery Charger Reguler (Pengisi Daya Aki)Rp1.099.900
Wipro Battery Charger (Pengisi Daya Aki)Rp2.199.900
Taffware Car Motorcycle Battery Charger (Pengisi Daya Aki)Rp319.900
SCHUMACHER ELECTRIC Vehicle Battery Charging & Maintaining (Perawat Aki)Rp7.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)